3/4 x 1 in. x 50 ft. Standard Line Set

You last purchased this on
 

3/4 x 1 in. x 50 ft. Standard Line Set

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1 in. x 50 ft. Standard Line Set

  • Fast #
  • Part #M01210500
  • Item #7266670
  • Manufacturer Part #01210500
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
50 ft
Line Set Type:
Suction Line Only
Material:
Copper
Suction Line (OD):
3/4 in
Wall Thickness:
1 in