3/4 x 3/8 in. Threaded 1000# 316L Stainless Steel Coupling
3/4 x 3/8 in. Threaded 1000# 316L Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Reducer
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pressure Class:
- 1000#