This product requires certification to purchase.

3/4 x 5 in. Stainless Steel Hex Cap Screw

You last purchased this on
 

3/4 x 5 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBFS
  • Item #230192
5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 5 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBFS
  • Item #230192
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
5 in
Material:
Stainless Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
3/4 in
Thread Length:
5