3/4 x 6-1/4 in. Threaded Black Carbon Steel Nipple
3/4 x 6-1/4 in. Threaded Black Carbon Steel Nipple
Frequently Purchased Together
Product Details
- Coating: Black
- Threaded
- Material: carbon steel
- Domestic
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 6-1/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 40
- UL Listed:
- No