3/4 x 7 in. T-Head N&B

You last purchased this on
 

3/4 x 7 in. T-Head N&B

This product requires certification to purchase.
You last purchased this on
 

3/4 x 7 in. T-Head N&B

  • Fast #
  • Part #MJTHBNFW
  • Item #1666881
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
7 in
Product Type:
T-Head Bolt, Nut
Screw Head:
T Head