3/8 in. PVC Full Port Socket 250# Ball Valve
3/8 in. PVC Full Port Socket 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double O-ring stem seals for twice the leakage protection
- True union design allows for easy removal of the valve without breaking down the piping system
- Designed for superior durability
- EPDM or FPM seals are offered
- All valves are assembled with silicone free lubricant
- Working pressure is 225 psi at 70° F non-shock
- True union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Viton
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve