3/8 in. Soft Type L Coated Copper Tube
3/8 in. Soft Type L Coated Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Water
- Coating:
- Polyethylene
- Color Finish Name:
- Orange
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 3/8 in
- Product Type:
- Type L