3/8 in. x 3/4 in. x 3/4 in. 50 ft. Standard Line Set

You last purchased this on
 
Mueller Industries

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M61230500C
  • Item #7913829
  • Manufacturer Part #61230500C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions
  • Every Streamline® line set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL recognized to 700 psi, compliant with ASTM B1003, and covered by a 10 year warranty
  • Streamline® standard and mini-split line sets are available with Duraguard UV™(coated elastomeric) insulation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulated:
Yes
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Foam, Plastic, Rubber
Suction Line (OD):
3/4 in
UL Listed:
UL 94
Wall Thickness:
3/4 in