This product requires certification to purchase.

3/8 in. x 3 ft. Painted Zinc Rod

You last purchased this on
 

3/8 in. x 3 ft. Painted Zinc Rod

  • Fast #
  • Part #H37C300SATZ
  • Item #3517433
  • Manufacturer Part #37C300SATZ
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. x 3 ft. Painted Zinc Rod

  • Fast #
  • Part #H37C300SATZ
  • Item #3517433
  • Manufacturer Part #37C300SATZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted, Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
3 ft
Material:
Zinc
Product Type:
All Thread, Stud
Rod Size (in):
3/8 in