This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020500B3B6
  • Item #5148693
  • Manufacturer Part #61020500B3B6
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020500B3B6
  • Item #5148693
  • Manufacturer Part #61020500B3B6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 7
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
5/8 in