3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set
3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set
Package Quantity Info:
EA: 1 IP: 1 PT: 7-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-1003, ASTM C-534, ASTM E-84, ASTM G-153
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Plastic
- Material Type:
- Polymeric
- Suction Line (OD):
- 5/8 in
- UL Listed:
- UL 94