3/8 in. x 50 ft. Mini-Split Line Set
3/8 in. x 50 ft. Mini-Split Line Set
Frequently Purchased Together
Product Details
- Made in USA
Documents
Specifications
- ASTM:
- ASTM B-1003
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50 ft
- Line Set Type:
- Suction Line Only
- Material:
- Copper
- Material Type:
- C12200
- Suction Line (OD):
- 3/8 in
- UL Listed:
- UL 700
- Wall Thickness:
- 1 in
- Weight:
- 6.68 lb