3/8 in. x 7/8 in. x 1/2 in. 15 ft. Standard Line Set

You last purchased this on
 
Streamline®

3/8 in. x 7/8 in. x 1/2 in. 15 ft. Standard Line Set

This product requires certification to purchase.
You last purchased this on
 
Streamline®

3/8 in. x 7/8 in. x 1/2 in. 15 ft. Standard Line Set

  • Fast #
  • Part #M61420151
  • Item #1812809
  • Manufacturer Part #61420151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Length:
15 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
7/8 in
UL Listed:
No
Wall Thickness:
1/2 in