3/8 in. x 7/8 in. x 3/8 in. 25 ft. Standard Line Set
3/8 in. x 7/8 in. x 3/8 in. 25 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated production processes eliminate kinking and work hardening associated with other line sets
- R410A engineered and tested
- Manufacturer may vary by location
- UV retardant added to minimize ultraviolet degradation
- Resists mold & mildew
- Flexible in all thicknesses with relaxed ID's
Documents
Specifications
- ASTM:
- ASTM C-534
- Length:
- 25 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in
- Wall Thickness:
- 3/8 in