3/8 in. Zinc High Grade Steel Hex Nut (Box of 1000)
3/8 in. Zinc High Grade Steel Hex Nut (Box of 1000)
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 3/8 in
- Material:
- High Grade Steel
- Package Quantity:
- Box of 1000
- Product Type:
- Hex Nut
- Size:
- 3/8 in