3-1/2 in. Copper Coupling with Rolled Stop (3-5/8 in. OD)

You last purchased this on
 

3-1/2 in. Copper Coupling with Rolled Stop (3-5/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3-1/2 in. Copper Coupling with Rolled Stop (3-5/8 in. OD)

  • Fast #
  • Part #CCRSN
  • Item #3348468
  • Manufacturer Part #9003453
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • ASTM B75 alloy C12200
  • Lead-free
  • UL 207 recognized to 700 psi (select diameters)
  • Material, workmanship and dimensions per MSS SP-104
  • NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
  • Material and workmanship per ASME B16.22
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Diameter - Outside:
3-5/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Coupling
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
UL 207