3-1/2 x 3/4 in.-10 x 2.5 in. Low Alloy Steel T-Head Bolt and Nut

You last purchased this on
 

3-1/2 x 3/4 in.-10 x 2.5 in. Low Alloy Steel T-Head Bolt and Nut

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 3/4 in.-10 x 2.5 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJARTBFN
  • Item #1432259
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
ASTM:
ASTM A-242
AWWA:
AWWA C-111
Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
3-1/2 in
Material:
Low Alloy Steel
Product Type:
Bolt and Nut
Screw Head:
T Head
Size:
3/4 in-10
Thread Length:
2.5
Width:
1-1/4 in