3 24 Teeth Per Inch JIG SAW Blade BT324J

You last purchased this on
 

3 24 Teeth Per Inch JIG SAW Blade BT324J

This product requires certification to purchase.
Brand image
You last purchased this on
 

3 24 Teeth Per Inch JIG SAW Blade BT324J

  • Fast #
  • Part #L20323BT324JEA
  • Item #1914771
  • Manufacturer Part #20323BT324J DUP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-metal technology flexes and resists breaking and extends blade life
  • Teeth per inch: 24
  • Ground to precision sharpness for straight cuts and a smooth finish
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
3-5/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.037 in
Blade Type:
Jig Saw
Number of Pieces:
1 Piece
Teeth Per Inch:
24
Type:
L20323BT324J