3 CB Part E CAM Lock Coupling
3 CB Part E CAM Lock Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For applications where frequent hose changes are required
- Simple and fast way of connecting and disconnecting
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Forged Brass
- Pressure - Maximum:
- 125 psi
- Type:
- A3E30ECB