3 in. 90 Degree Duct Elbow
Part #SHMAA9017M | Item #5053408 | Manufacturer Part #AX5303
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Corrosion resistant aluminum
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 3 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 3 in
Elbow Degree: 90
Material: Aluminum