3 in. Cast Bronze Conventional Port Solder 600# Ball Valve
S-580-70 3 in. Cast Bronze Conventional Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max temperature rating 400° F
- Full port
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Solder end connections
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL
- Dezincification resistant
- Stainless steel ball and stem
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-99
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- S-580-70
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Length:
- 8-39/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14.86 lb
- cUPC Certified:
- No