3 in. Beveled Schedule 40 Black Carbon Steel Pipe

Part #GBPPEA53ULM  |  Item #7043561  |  Manufacturer Part #GBPPEA53ULM

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1/2 in

    Part #GBPPEA53ULD | Item #7043611 | Mfr. Part #GBPPEA53ULD

    Call for Pricing
    Call for Pricing
    Call us for price
    $97.44 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #GBPPEA53ULG | Item #7043608 | Mfr. Part #GBPPEA53ULG

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GBPPEA53ULH | Item #7043617 | Mfr. Part #GBPPEA53ULH

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GBPPEA53ULJ | Item #7043614 | Mfr. Part #GBPPEA53ULJ

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GBPPEA53ULK | Item #7043613 | Mfr. Part #GBPPEA53ULK

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBPPEA53ULL | Item #7043559 | Mfr. Part #GBPPEA53ULL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GBPPEA53ULM | Item #7043561 | Mfr. Part #GBPPEA53ULM

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GBPPEA53ULP | Item #7043563 | Mfr. Part #GBPPEA53ULP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GBPPEA53ULU | Item #7043569 | Mfr. Part #GBPPEA53ULU

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GBPPEA53ULX | Item #7043573 | Mfr. Part #GBPPEA53ULX

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,081.75 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Application: Residential

Coating: Black

End Connection 1: Beveled

End Connection 2: Beveled

End Connections: Beveled

FM Approved: Yes

Grade: A

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 3 in

Schedule Class: 40

UL Listed: Yes