3 in. Center Pull in Satin Nickel 25 Pack
This product has been replaced by
Manufacturer Part #564625
3 in. Center Pull in Satin Nickel 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center size: 3"
- Material: diecast zinc
- Decorative pull
- Color finish: Satin Nickel
- Includes 25 pulls
- One year limited warranty
- Includes installation hardware
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 81/100 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Material:
- Zinc
- Package Quantity:
- Pack of 25
- Shape:
- Arched
- Width:
- 3 in