3 in. Copper 125# Companion Flange

Part #CCCF125LFM  |  Item #3919332  |  Manufacturer Part #10056632

$349.00 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #CCCF125LFD | Item #4669765 | Mfr. Part #10051244

    Call for Pricing
    Call for Pricing
    Call us for price
    $181.52 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CCCF125LFF | Item #4669769 | Mfr. Part #10051246

    Call for Pricing
    Call for Pricing
    Call us for price
    $177.57 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCCF125LFJ | Item #3919329 | Mfr. Part #10056626

    Call for Pricing
    Call for Pricing
    Call us for price
    $95.11 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CCCF125LFK | Item #3919330 | Mfr. Part #10056628

    Call for Pricing
    Call for Pricing
    Call us for price
    $262.10 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #CCCF125LFL | Item #3919331 | Mfr. Part #10056630

    Call for Pricing
    Call for Pricing
    Call us for price
    $337.17 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #CCCF125LFM | Item #3919332 | Mfr. Part #10056632

    Call for Pricing
    Call for Pricing
    Call us for price
    $349.00 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #CCCF125LFP | Item #3919334 | Mfr. Part #10056634

    Call for Pricing
    Call for Pricing
    Call us for price
    $536.66 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #CCCF125LFU | Item #3919337 | Mfr. Part #10056638

    Call for Pricing
    Call for Pricing
    Call us for price
    $952.64 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Cast Copper
  • 125#
  • Sweat

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flange Type: Companion

Lead Law Compliant: Yes

Material: Cast Copper

Maximum Pressure: 125 psi

NSF Certified: No

Type: CCCF125LFM