3 in. CPVC AW P-Trap with Solvent Weld Joint

Part #CPAWPTSWJM  |  Item #2484331  |  Manufacturer Part #AW 00706X 0030C

$120.70 EACH
(Pricing is for 3 in)

Trap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3311]

End Connection 1: Hub

End Connections: Hub

FM Approved: No

Material: Plastic

Material Type: CPVC

Maximum Temperature: 220

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Trap Size: 3 in