3 in. Hub 45 Degree Schedule 40 DWV PVC Elbow
3 in. Hub 45 Degree Schedule 40 DWV PVC Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- No solvent cement or primer so no mess. Better for human health and safety
- ConnecTite can be repositioned for proper alignment and pitch
- ConnecTite joints are over 20 times faster to install than a solvent cement joint
- ConnecTite is for non-pressure applications where the temperature will not exceed 140° F. All Charlotte Pipe products are manufactured in the USA
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV Systems
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF SE 14974
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 1.061 lb
- Width:
- 5-3/4 in