3 in. ABS DWV 90° Street Vent Elbow
3 in. ABS DWV 90° Street Vent Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- DWV, Straight
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- Maximum Temperature:
- 160
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40