3 in. Hub Straight Schedule 40 PVC DWV Expansion Joint
3 in. Hub Straight Schedule 40 PVC DWV Expansion Joint
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End connections: Hub, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- SCH 40 PVC
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- NSF/ANSI Standard 14 compliant
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Drainage
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Expansion Joint
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40