3 in. OD 316L Stainless Steel Sprinkler Flange
3 in. OD 316L Stainless Steel Sprinkler Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Grade
- Material:
- Stainless Steel
- Material Type:
- 316L