3 in. Press Copper Tee

Part #MPF40152  |  Item #7342069  |  Manufacturer Part #PF 40152

$193.37 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #MPF40102 | Item #7342295 | Mfr. Part #PF 40102

    Call for Pricing
    Call for Pricing
    Call us for price
    $49.54 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF40123 | Item #7341980 | Mfr. Part #PF 40123

    Call for Pricing
    Call for Pricing
    Call us for price
    $157.68 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #MPF40152 | Item #7342069 | Mfr. Part #PF 40152

    Call for Pricing
    Call for Pricing
    Call us for price
    $193.37 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: [Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Height: 5-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7-18/25 in

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -20 to 250 Deg F

Type: MPF40152

UL Listed: No

Weight: 3.01

Width: 3-69/100 in