3 in. XXH A106B Seamless Pipe SRL Single Random Length Double Extra Heavy Black Carbon Steel Domestic
3 in. XXH A106B Seamless Pipe SRL Single Random Length Double Extra Heavy Black Carbon Steel Domestic
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 160