3 in. Slip-On 150# Standard Carbon Steel Raised Face Flange

Part #GRFSOFM  |  Item #52066

$16.61 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GRFSOF10 | Item #2629

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.10 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #GRFSOF12 | Item #38395

    Call for Pricing
    Call for Pricing
    Call us for price
    $132.01 /EACH

    Added to your cart. View Cart
  • 14 in

    Part #GRFSOF14 | Item #21893

    Call for Pricing
    Call for Pricing
    Call us for price
    $154.81 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #GRFSOF16 | Item #15685

    Call for Pricing
    Call for Pricing
    Call us for price
    $243.54 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #GRFSOF18 | Item #189661

    Call for Pricing
    Call for Pricing
    Call us for price
    $310.05 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #GRFSOF20 | Item #189662

    Call for Pricing
    Call for Pricing
    Call us for price
    $354.49 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #GRFSOF24 | Item #191473

    Call for Pricing
    Call for Pricing
    Call us for price
    $497.24 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #GRFSOF30 | Item #1315885

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #GRFSOF36 | Item #3485343

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GRFSOFD | Item #100430

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.07 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #GRFSOFF | Item #99806

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.07 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GRFSOFG | Item #98543

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.07 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GRFSOFH | Item #98542

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.07 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GRFSOFK | Item #32964

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.17 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GRFSOFL | Item #16406 | Mfr. Part #RFSOFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.38 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GRFSOFM | Item #52066

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.61 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #GRFSOFN | Item #35289

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.56 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GRFSOFP | Item #18771

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.56 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #GRFSOFS | Item #964

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.32 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #GRFSOFU | Item #36406

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.03 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #GRFSOFX | Item #19727

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.62 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Documents

Specifications

ASTM Specifications: ASTM A-105

Application: Fire Protection

Clean Bagged: No

Coating: [Fusion Bonded Epoxy, Painted]

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flange Type: [Raised Face, Slip On]

Material: Carbon Steel

Origin: Global

Pressure Class: 150#

Product Type: Threaded O-Let

Schedule Class: Standard