3 in. Socket Schedule 40 PVC Tee

Part #P40STM  |  Item #8792  |  Manufacturer Part #PVC 02400 1800

$14.04 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P40ST10 | Item #101572 | Mfr. Part #035930

    Call for Pricing
    Call for Pricing
    Call us for price
    $573.67 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #P40ST12 | Item #453392 | Mfr. Part #035931

    Call for Pricing
    Call for Pricing
    Call us for price
    $847.63 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #P40STD | Item #19905 | Mfr. Part #PVC 02400 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.55 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #P40STF | Item #3857 | Mfr. Part #PVC 02400 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.63 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #P40STG | Item #40140 | Mfr. Part #PVC 02400 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.18 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40STH | Item #22893 | Mfr. Part #PVC 02400 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.85 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40STJ | Item #6044 | Mfr. Part #PVC 02400 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.24 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #P40STK | Item #41792 | Mfr. Part #PVC 02400 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.24 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40STL | Item #25418 | Mfr. Part #PVC 02400 1700

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.69 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #P40STM | Item #8792 | Mfr. Part #PVC 02400 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.04 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #P40STP | Item #44869 | Mfr. Part #PVC 02400 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.41 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #P40STS | Item #28632 | Mfr. Part #035784

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.42 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #P40STU | Item #12756 | Mfr. Part #PVC 02400 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.34 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #P40STX | Item #48434 | Mfr. Part #PVC 02400 2400

    Call for Pricing
    Call for Pricing
    Call us for price
    $181.67 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Application: Pressure

Clean Bagged: No

Color Finish: White

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Length: 7-5/8 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40