3 in. Spigot x Hub Service Cast Iron Double Wye

You last purchased this on
 

3 in. Spigot x Hub Service Cast Iron Double Wye

This product requires certification to purchase.
You last purchased this on
 

3 in. Spigot x Hub Service Cast Iron Double Wye

  • Fast #
  • Part #SVDYM
  • Item #28494
  • Manufacturer Part #SV 00110 1000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Spigot x Spigot x Hub x Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 110
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Schedule Class:
SV
Weight:
19.075 lb
Width:
15-1/4 in