3 in. Stainless Steel Kit
3 in. Stainless Steel Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Kit
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No