3 in. Standard Global Carbon Steel Seamless Pipe with Nipple
3 in. Standard Global Carbon Steel Seamless Pipe with Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40