3 in. Threaded 125# Galvanized Malleable Iron Cored Plug

Part #IGCPM  |  Item #274313  |  Manufacturer Part #ZMGPL10

$28.70 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #IGCPG | Item #161496 | Mfr. Part #ZMGPL05

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.93 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGCPH | Item #161497 | Mfr. Part #ZMGPL06

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.60 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGCPJ | Item #161498 | Mfr. Part #ZMGPL07

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.85 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGCPK | Item #161499 | Mfr. Part #ZMGPL08

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.90 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IGCPL | Item #161500 | Mfr. Part #ZMGPL09

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.25 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGCPM | Item #274313 | Mfr. Part #ZMGPL10

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.70 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IGCPP | Item #274314 | Mfr. Part #ZMGPL11

    Call for Pricing
    Call for Pricing
    Call us for price
    $54.40 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IGCPU | Item #502121 | Mfr. Part #ZMGPL13

    Call for Pricing
    Call for Pricing
    Call us for price
    $150.83 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • 125#
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: [ASME B16.14, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Coating: Galvanized

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Fitting Type: Plug

Head Style: Square

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Type: IGPM

UL Listed: Yes