3 in. Threaded 3000# Carbon Steel Forged Coupling
Part #FSTDSCM | Item #7191359 | Manufacturer Part #12201930
$47.04
EACH
(Pricing is for 3 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
IAPMO Listed: No
Material: [Carbon Steel, Forged Steel]
NSF Certified: No
Pressure Class: 3000#
UL Listed: No