3 in. Weld Schedule 40 Aluminum 90 Degree Elbow

Part #DA43W9MT3  |  Item #155137

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Aluminum

Schedule Class: 40