3 in. Weldneck 150# 304L Stainless Steel Standard Raised Face Flange
3 in. Weldneck 150# 304L Stainless Steel Standard Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Raised Face, Standard, Weldneck
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure Class:
- 150#
- Schedule Class:
- Standard