3 in. x 20 ft. ABS Drainage Pipe

Part #AP40FCPM20  |  Item #4283928  |  Manufacturer Part #APA 17300 0800

$171.20 Per 20 FT

$8.56 per FOOT

171.2

(Pricing is for 3 in)
View All Sizes

Added to your cart. View Cart
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #AP40FCPJ20 | Item #4283926 | Mfr. Part #APA 17112 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2 in

    Part #AP40FCPK20 | Item #4283922 | Mfr. Part #APA 17200 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in

    Part #AP40FCPM20 | Item #4283928 | Mfr. Part #APA 17300 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $171.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 4 in

    Part #AP40FCPP20 | Item #4283924 | Mfr. Part #APA 17400 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $260.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Pipe is available in select lengths
  • Part of the TrueFit® system

Specifications

ASTM Specifications: ASTM D-3965, ASTM D-4396, ASTM F-1488, ASTM F-628

Application: DWV, Sewer

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 20 ft

Material: Plastic

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 3-1/2 in

Pipe Tubing Size: 3 in

Product Type: Foam Core Pipe

Schedule Class: 40