3 in. x 20 ft. Schedule 40 Plain End DWV Standard PVC Drainage Pipe

You last purchased this on
 

3 in. x 20 ft. Schedule 40 Plain End DWV Standard PVC Drainage Pipe

  • Fast #
  • Part #P40BEFCPM20
  • Item #497946
  • Manufacturer Part #PVC 04300B 0800
3.8 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3 in. x 20 ft. Schedule 40 Plain End DWV Standard PVC Drainage Pipe

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
  • HP TXV Mechanical Fittings (2/4 TXC)
  • Double sloped non corrosive drain pans-UL Rated 400°F
  • Easy case attachment to furnace
  • Part of the TrueFit® system and Made in the USA
  • Available in select lengths
  • Split inner and outer doors for easy coil cleaning
  • Painted cabinet matches furnace
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2321, ASTM D-2564, ASTM D-2665, ASTM D-4396, ASTM D-891, ASTM F-1668, ASTM F-1760, ASTM F-656
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
3-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3 in
Schedule Class:
40
Weight:
17.94 lb
Width:
3.5 in