3 in. x 21 ft. Plain End Schedule 40 Steel Pipe Black

Part #DBPPEA135S40M  |  Item #3874495  |  Manufacturer Part #DBPPEA135S40M

Pipe Tubing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-135

Application: Fire Protection

Coating: Black

Color Finish: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 21 ft

Material: Carbon Steel

Pipe Tubing Size: 3 in

Product Type: Sprinkler Pipe