3 in. Cast Iron Flanged Outside Globe Valve
3 in. Cast Iron Flanged Outside Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For steam, water and other fluids that do not corrode bronze or iron in services requiring intermittent operation and throttling.
- High-strength cast iron body and bonnet conform to ASTM A126, Class B.
- Outside screw and yoke.
- Easily lubricated outside threads are not affected by line fluids.
- Iron discs with heavy bronze facing in 8" and 10" sizes.
- Manganese bronze stem withstands torsional and tensile strains.
- Solid bronze disc in sizes 6" and smaller.
- Integral yoke-bonnet with upper and lower bronze bushings provides for centering of internal parts.
- Integral guide in sizes 6" and smaller.
- Proper alignment of disc to seat with disc guide which assures accurate control while reducing vibration of internal parts.
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3 in
- Valve Stem:
- Outside