This product requires certification to purchase.

3 in. ChemDrain CPVC 3-Piece Double Combination Wye

3 in. ChemDrain CPVC 3-Piece Double Combination Wye

  • Fast #
  • Part #CPAWDCOMBYM
  • Item #2484429
  • Manufacturer Part #AW 00507 0030C
4 out of 5 Customer Rating

3 in. ChemDrain CPVC 3-Piece Double Combination Wye

  • Fast #
  • Part #CPAWDCOMBYM
  • Item #2484429
  • Manufacturer Part #AW 00507 0030C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Spigot
End Connection 3
Hub
End Connection 4
Hub
End Connections
Socket Weld x Spigot x Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Characteristics & Features
Color Finish Name
Dark Grey
Fitting Type
Combination Wye
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
32
Warranty & Product Information
Application
Chemical Waste Drainage
ASTM
ASTM D-1784, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
611942107223