3 in. Dryer Vent Hood in Silver Steel
3 in. Dryer Vent Hood in Silver Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 3 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round