3 in. FNPT 45 Degree Brass Elbow
3 in. FNPT 45 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 125#
- Threaded
- Material: brass
- Import
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.15, ANSI B-16.14, ANSI B-16.18
- ASME:
- ASME B-1.20.1, ASME B-16.15, ASME B-16.14, ASME B-16.18
- ASTM:
- ASTM 584-06A
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 Deg F