3 in. FNPT 90 Degree Brass Elbow
3 in. FNPT 90 Degree Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
- ASME:
- ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
- ASTM:
- ASTM B-584-06A
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 deg F