3 in. IPS SDR 7 HDPE Cap

You last purchased this on
 

3 in. IPS SDR 7 HDPE Cap

This product requires certification to purchase.
You last purchased this on
 

3 in. IPS SDR 7 HDPE Cap

  • Fast #
  • Part #PEI7BCAPM
  • Item #1757900
  • Manufacturer Part #100311
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 7