This product requires certification to purchase.

3 in. IPS x Butt Fusion MDPE 90 Degree Elbow

3 in. IPS x Butt Fusion MDPE 90 Degree Elbow

  • Fast #
  • Part #MPEI11B9M
  • Item #1265055
  • Manufacturer Part #6911433
3.1 out of 5 Customer Rating

3 in. IPS x Butt Fusion MDPE 90 Degree Elbow

  • Fast #
  • Part #MPEI11B9M
  • Item #1265055
  • Manufacturer Part #6911433
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM D-3035, ASTM F-714
CSA Certified:
Yes
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11